
Switch Box, Gangable, 2-1/2" Deep, NM Clamps, Tiger Grip, Ears
Item #: 0157271
Cat #: 517
UPC: 050169005170
$ 40.64 EA
Company wide:
5
in stock
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Tiger Grip, Drawn, Metallic, Depth: 2-1/2 Inch, Cable Ends: 4, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5
Overview
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Tiger Grip, Drawn, Metallic, Depth: 2-1/2 Inch, Cable Ends: 4, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5
2-1/2 In. Dp. Sw. Bx. Gangable w/NMSC Clamps, Plaster Ears, Old Work,TIGERGRIP
Also known as: 050169005170, 517, RAC517
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- L clamps provided for Nonmetallic Sheathed Cable (NMSC)
- Supplied with one 1/2 in. knockout
- Includes plaster ears and Tigergrip clips for "cut-in" or "old work" applications
- 12.5 cubic in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |