1" Female Hub Sealing Fitting

Item #: 0157261

Cat #: PV1000EYS31

UPC: 847656072810

$ 262.51 EA
Company wide:
0 in stock
Documents & Guides
Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 inch, Material: PVC Coated Steel

Overview

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 inch, Material: PVC Coated Steel

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656072810, PV1000EYS31, CLBPV1000EYS31

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel