Enclosed Tstyle Power Relay, 24 V, 20 Amp

Item #: 0157258

Cat #: RIBT242B

UPC:

$ 94.12 EA
Company wide:
0 in stock
Documents & Guides
Power Relays, 20 Amp 2 SPDT, 24 Vac/dc Coil, Hi/Lo Voltage Separation, NEMA 1 Housing

Overview

Power Relays, 20 Amp 2 SPDT, 24 Vac/dc Coil, Hi/Lo Voltage Separation, NEMA 1 Housing
Also known as: RIBT242B, FDERIBT242B

Specifications

Type: Power Control, Enclosed, Relay
Volts DC Control: 24
Volts AC Control: 24
Amps: 20
Type: Power Control, Enclosed, Relay
Volts AC Control: 24
Volts DC Control: 24
Amps: 20