Calpipe Industries PV1000FDC3

Item #: 0157256

Cat #: PV1000FDC3

UPC: 847656072865

$ 249.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CALBOND PV1000FDC3 1" FD BOX

Overview

CALBOND PV1000FDC3 1" FD BOX
Also known as: 847656072865, PV1000FDC3, CLBPV1000FDC3

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Hub Diameter: 1 in
Number of Hubs: 2
Color: Black
Material: PVC Coated Steel
Number of Hubs: 2
Gangs: 1
Hub Diameter: 1 in