Liquidtight Connector, 90°, 3/4", Non-Metallic

Item #: 0157241

Cat #: NMLT9075

UPC: 018997549075

$ 7.34 EA
Company wide:
2,666 in stock
Documents & Guides
Liquidtight Connector, 90°, 3/4 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic, For Non-Metallic Liquidtight - Type B and Flexible Non-Metallic Tubing, UL, CSA

Overview

Liquidtight Connector, 90°, 3/4 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic, For Non-Metallic Liquidtight - Type B and Flexible Non-Metallic Tubing, UL, CSA

Arlington's liquidtight connectors are for use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

Also known as: 018997549075, NMLT9075, ARLNMLT9075

Specifications

Diameter: 3/4 in
Material: Non-Metallic
Diameter: 3/4 in
Material: Non-Metallic