4 USE/RHH/RHW Copper Black 1000'

Item #: 0157225

Cat #: 4USECSTRBLAX1000

UPC: 980100277413

$ 2.60 FT
Company wide:
6,759 in stock
Documents & Guides
4 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

Overview

4 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

For use in conduit or suitable for use as underground service entrance cable for direct burial per NEC®. Good choice for industrial applications where better insulation toughness and resistance to moisture and heat are desired. 

Also known as: 980100277413, 4USECSTRBLAX1000, #4

Specifications

Gauge: 4 AWG
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 4 AWG
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1