Drop Smooth Rod with Shot-Fire Bracket, 36", 0.215" dia

Item #: 0157215

Cat #: DR4SF36

UPC: 782856911395

$ 8.58 EA
Company wide:
99 in stock
Documents & Guides
Drop Smooth Rod with Shot-Fire Bracket, Steel, 3 Foot Long

Overview

Drop Smooth Rod with Shot-Fire Bracket, Steel, 3 Foot Long

Works with most standard nVent CADDY spring steel fasteners designed for rod attachments.

Also known as: 782856911395, DR4SF36, CDYDR4SF36, slick rod

Features & Benefits

  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • Works with most standard nVent CADDY spring steel fasteners designed for rod attachments
  • Rod is rigid and does not require secondary attachment to ceiling grid per NEC 300.11
  • Stocked inventory - available when you need it
  • Includes pre-assembled end-cap
  • Specialized packaging simplifies material handling and minimizes sorting

Specifications

Length: 36 in
Material: Steel
Finish: Electrogalvanized
Length: 36 in
Finish: Electrogalvanized
Material: Steel