Fuse Holder

Item #: 0157171

Cat #: C383FHCC

UPC: 782116150588

$ 31.71 EA
Company wide:
0 in stock
Documents & Guides
C-H C383FHCC Fuse Holder

Overview

C-H C383FHCC Fuse Holder
Also known as: 782116150588, C383FHCC, CUTC383FHCC

Specifications

Type: Fuse Holder, Finger Safe
Mounting: DIN Rail
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Type: Fuse Holder, Finger Safe
Poles: 1
Class: CC
Mounting: DIN Rail
Amps: 30
Volts AC: 600