Bond Single LED Vanity, Polished Nickel

Item #: 0157169

Cat #: 62-721

UPC: 045923327216

Company wide:
0 in stock
Documents & Guides
Bond - Single LED Small Sconce with White Acrylic Lens - Polished Nickel Finish

Overview

Bond - Single LED Small Sconce with White Acrylic Lens - Polished Nickel Finish

Nuvo's Bond LED vanity is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and hallways with this polished Nickel vanity fixture. Made of durable steel, this vanity fixture features a chic white acrylic lens and can be installed either up or down. Long lasting and versatile, the Bond collection adds style to any home decor.

Also known as: 045923327216, 62-721, SAT62721

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 850
Volts AC: 120
Color: Polished Nickel
Material: Steel
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 850
Color: Polished Nickel
Color Rendering Index (CRI): 90+
Light Technology: LED
Wattage: 10
Volts AC: 120
Material: Steel
Standards: California Proposition 65, California Title 24
Dimmable: Yes