2' x 4' LED Low-Profile Recessed Troffer

Item #: 0157155

Cat #: 2BLT440LADPGZ10PWS1856LVLP840

UPC: 193047016810

$ 184.62 EA
Company wide:
9 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 4', Lumens: 4000, CRI: 82, Color Temperature: 4000K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

Overview

LED Low-Profile Recessed Troffer, 2' x 4', Lumens: 4000, CRI: 82, Color Temperature: 4000K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

LED Low-Profile Recessed Troffer, 2' x 4', Lumens: 4000, CRI: 82, Color Temperature: 4000K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

Also known as: 193047016810, 2BLT440LADPGZ10PWS1856LVLP840, LIT2BLT440LADPG840, LED Troffer

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277