2' x 4' LED Troffer

Item #: 0157153

Cat #: 2BLT440LADPEZ1LP835

UPC: 190887470888

$ 181.78 EA
Company wide:
0 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 4', Lumens: 4000, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

Overview

LED Low-Profile Recessed Troffer, 2' x 4', Lumens: 4000, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms
Also known as: 190887470888, 2BLT440LADPEZ1LP835, LIT2BLT440LADPG835, LED Troffer

Specifications

Mounting: Recessed
Wattage: 32
Lumens: 4000
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft
Width: 2 ft
Dimmable: Yes