2' x 2' LED Low-Profile Recessed Troffer

Item #: 0157136

Cat #: 2BLT233LADPGZ10PWS1856LVLP835

UPC: 193047009355

$ 170.23 EA
Company wide:
0 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 3300, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

Overview

LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 3300, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 3300, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

Also known as: 193047009355, 2BLT233LADPGZ10PWS1856LVLP835, LIT2BLT233LADP835, LED Troffer

Specifications

Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277