2' x 2' LED Troffer Retrofit

Item #: 0157128

Cat #: 2BLT2R 20L ADP GZ10 LP840

UPC: 193047064576

$ 125.47 EA
Company wide:
0 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, Retrofit, 2' x 2', 20W, 120-277V, Lumens: 2000, CRI: 82, Color Temperature: 4000K, 0-10 Volt Dimming

Overview

LED Low-Profile Recessed Troffer, Retrofit, 2' x 2', 20W, 120-277V, Lumens: 2000, CRI: 82, Color Temperature: 4000K, 0-10 Volt Dimming

The BLTR Relight Series provides quick, easy installation into most existing fluorescent troffers and parabolics. Get the look, feel and performance of a full fixture replacement at the fraction of the cost.

Also known as: 193047064576, 2BLT2R 20L ADP GZ10 LP840, LIT2BLT2R20LADP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 20
Length: 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 20
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277