2' x 2' LED Troffer Retrofit

Item #: 0157124

Cat #: 2BLT2R 20L ADP GZ10 LP835

UPC: 190887604900

$ 125.47 EA
Company wide:
0 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, Retrofit, 2' x 2', 39W, 120-277V, Lumens: 2000, CRI: 82, Color Temperature: 3500K, 0-10 Volt Dimming

Overview

LED Low-Profile Recessed Troffer, Retrofit, 2' x 2', 39W, 120-277V, Lumens: 2000, CRI: 82, Color Temperature: 3500K, 0-10 Volt Dimming
Also known as: 190887604900, 2BLT2R 20L ADP GZ10 LP835, LIT2BLT2R20LADP835

Specifications

Mounting: Recessed
Wattage: 39
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 39
Color Temperature: 3500 (Neutral White)
Dimmable: Yes