22mm Contact Block, 1 N.O., Modular

Item #: 0157111

Cat #: MCB-10B

UPC: 320500307813

$ 18.21 EA
Company wide:
70 in stock
Documents & Guides
1 N.O. Contact Block. 22.5mm, 600V Rated, Base Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

Overview

1 N.O. Contact Block. 22.5mm, 600V Rated, Base Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

Back mounting single contact modular contact block

Also known as: 320500307813, MCB-10B, ABBMCB10B

Specifications

Type: Accessories, Contact Block, 1 N.O.
Mounting: Base
Family / Style: Modular
Volts DC: 600
Volts AC: 600
Type: Accessories, Contact Block, 1 N.O.
Family / Style: Modular
Volts AC: 600
Mounting: Base
Volts DC: 600