Synthetic Isolation Pad

Item #: 0157094

Cat #: 40FP-0083

UPC:

$ 6.24 EA
Company wide:
49 in stock
Documents & Guides
2"W x 2"D x 1/2"H, Nylon Bonded Surface, Synthetic Pad with 1/2" Hole in Center. Used in Wet, Acidic Conditions. Often outlasts machinery.

Overview

2"W x 2"D x 1/2"H, Nylon Bonded Surface, Synthetic Pad with 1/2" Hole in Center. Used in Wet, Acidic Conditions. Often outlasts machinery.
Also known as: 40FP-0083, USBSB1222

Specifications

Width: 2 in
Height: 1/2 in
Mounting: Surface
Depth: 2 in
Material: Nylon Bonded, Synthetic
Width: 2 in
Mounting: Surface
Material: Nylon Bonded, Synthetic
Height: 1/2 in
Depth: 2 in