Synthetic Isolation Pad

Item #: 0157093

Cat #: 40FP-0084

UPC:

$ 11.36 EA
Company wide:
41 in stock
Documents & Guides
3"W x 3"D x 1/2"H, Nylon Bonded Surface, Synthetic Pad with 1/2" Hole in Center. Used in Wet, Acidic Conditions. Often outlasts machinery.

Overview

3"W x 3"D x 1/2"H, Nylon Bonded Surface, Synthetic Pad with 1/2" Hole in Center. Used in Wet, Acidic Conditions. Often outlasts machinery.
Also known as: 40FP-0084, USBSB1233

Specifications

Width: 3 in
Height: 1/2 in
Depth: 3 in
Mounting: Surface
Material: Nylon Bonded, Synthetic
Width: 3 in
Depth: 3 in
Material: Nylon Bonded, Synthetic
Height: 1/2 in
Mounting: Surface