25A, 2P, Definite Purpose Contactor

Item #: 0157061

Cat #: C25BNB225T

UPC: 786685116013

$ 186.96 EA
Company wide:
7 in stock
Documents & Guides
25 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

25 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 786685116013, C25BNB225T, CUTC25BNB225T

Specifications

Poles: 2
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Volts AC Control: 24
Amps: 25
Poles: 2
Volts AC Control: 24
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Amps: 25