25A, 1P, Definite Purpose Contactor

Item #: 0157056

Cat #: C25ANB125A

UPC: 786685115818

$ 148.17 EA
Company wide:
6 in stock
Documents & Guides
25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

Also known as: 786685115818, C25ANB125A, CUTC25ANB125A

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Poles: 1
Amps: 25
Volts AC Control: 120
Poles: 1
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Amps: 25