PIDG Ring Terminal, 16 – 14AWG

Item #: 0157027

Cat #: 320561

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
PIDG Ring Terminal, 16 – 14AWG Wire Size, 1.25 – 2mm² Wire Size, 2050 – 5180CMA Wire Size, #6 / M3.5

Overview

PIDG Ring Terminal, 16 – 14AWG Wire Size, 1.25 – 2mm² Wire Size, 2050 – 5180CMA Wire Size, #6 / M3.5
Also known as: 320561, APM320561

Specifications

Gauge: 14 AWG, 16 AWG
Gauge: 14 AWG, 16 AWG