RC610, Horizontal Marking Cards, Legend: 1

Item #: 0157025

Cat #: 0233 202.04

UPC: 662019969169

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RC610, Horizontal Mount, (100) Marking Cards, Legend: 1. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (100) Marking Cards, Legend: 1. For use with 6 mm Terminal Blocks.
Also known as: 662019969169, 0233 202.04, ENT1SNA233202R0400

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal