GE TEB111030WL 1 POLE 120VAC 125VDC

Item #: 0156979

Cat #: TEB111030WL

UPC: 783164121452

$ 370.95 EA
Company wide:
2 in stock
Documents & Guides
GE TEB111030WL 1 POLE 120VAC

Overview

GE TEB111030WL 1 POLE 120VAC
Also known as: 783164121452, TEB111030WL, ABBTEB111030WL

Specifications

Poles: 1
Family / Style: E150
Poles: 1
Family / Style: E150