
$ 6.28 EA
Company wide:
0
in stock
32 Watt; T8; Fluorescent; 3500K Neutral White; 85 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
32 Watt; T8; Fluorescent; 3500K Neutral White; 85 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923084195, S8419, SATS8419
Specifications
| Wattage: | 32 |
| Color Rendering Index (CRI): | 85 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Lumens: | 2950 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Wattage: | 32 |
| Shape: | T8 (Tubular) |
| Lumens: | 2950 |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Rendering Index (CRI): | 85 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |