Vigilant High Bay, 16", 212W, 100-277V, 5000K

Item #: 0156944

Cat #: HEGMC4PN-SNG

UPC:

Company wide:
0 in stock
Documents & Guides
Vigilant High Bay, 16 inch, 212 Watt, 110-277 Volt, Lumens: 26500, CRI: 75, Color Temperature: 5000K, Mounting: Hook & Cord, Lens: Tempered Glass, Rated Life: 100,000 Hours

Overview

Vigilant High Bay, 16 inch, 212 Watt, 110-277 Volt, Lumens: 26500, CRI: 75, Color Temperature: 5000K, Mounting: Hook & Cord, Lens: Tempered Glass, Rated Life: 100,000 Hours

Dialight’s new ultra-efficient industrial LED High Bay revolutionizes the world of LED lighting and is by far the most innovative LED fixture available today.

Also known as: HEGMC4PN-SNG, DILHEGMC4PN-SNG

Specifications

Length: 6 ft
Length: 6 ft