Heat Cable, WINTERGARD, 250', 6W, Dry Area,

Item #: 0156942

Cat #: H611250

UPC: 715629000156

$ 6.88 FT
Company wide:
4,000 in stock
Documents & Guides
Heat Cable, WinterGard Plus, Dry Area, 120V, 6 Watt, Length: 250 ft. For use as Pipe Freeze Protection.

Overview

Heat Cable, WinterGard Plus, Dry Area, 120V, 6 Watt, Length: 250 ft. For use as Pipe Freeze Protection.

nVent RAYCHEM WinterGard self-regulating trace heating cables provide energy efficient and easy to use solutions for pipe freeze protection.

Also known as: 715629000156, H611250, RCMH611250

Specifications

Length: 250 ft
Volts AC: 120
Type: Heat Cable
Wattage: 6w/ft
Length: 250 ft
Type: Heat Cable
Volts AC: 120
Wattage: 6w/ft