LED Troffer, 2x2, 36 Watt, 3000 Lumen, 3500K, 120-277V

Item #: 0156872

Cat #: 2AVL2 30L MDR EZ1

UPC: 888791585476

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2x2, 36 Watt, 3000 Lumen, 3500K, 120-277 Volt, 0-10 V Dimmable, Grid Trim, Metal Diffuser, Round Holes

Overview

LED Recessed Troffer, 2x2, 36 Watt, 3000 Lumen, 3500K, 120-277 Volt, 0-10 V Dimmable, Grid Trim, Metal Diffuser, Round Holes

The Avante 2x2 is a general lighting luminaire for large spaces including open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing and wait areas, and numerous other commercial applications. 

Also known as: 888791585476, 2AVL2 30L MDR EZ1, LIT2AVL230LMDREZ1L

Specifications

Mounting: Recessed
Length: 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes