Hole Saw, 6-3/8"

Item #: 0156855

Cat #: 35713

UPC: 783310357131

$ 100.99 EA
Company wide:
102 in stock
Documents & Guides
Hole Saw, Steel Toothed, Diameter: 6-3/8", Maximum Cutting Depth: 7/8"

Overview

Hole Saw, Steel Toothed, Diameter: 6-3/8", Maximum Cutting Depth: 7/8"

Industry's only interchangeable replacement bladeS Strong durable back plate Available in two styles - steel tooth and carbide grit Made and designed in USA by Greenlee Use with a power drill to cut large diameter holes for recessed lighting fixtures Saws use Greenlee arbor 37156, purchased separately

Also known as: 783310357131, 35713, GRE35713, 6" cantrim hole saw, 6" hole saw, 6 1/4”

Specifications

Type: Hole Saw
Diameter: 6 3/8 in
Material: Steel
Type: Hole Saw
Material: Steel
Diameter: 6 3/8 in