Hole Saw, 6-7/8"

Item #: 0156854

Cat #: 35715

UPC: 783310357155

$ 52.49 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
Hole Saw, Steel Toothed, Diameter: 6-7/8", Maximum Cutting Depth: 7/8"

Overview

Hole Saw, Steel Toothed, Diameter: 6-7/8", Maximum Cutting Depth: 7/8"

Industry's only interchangeable replacement bladeS Strong durable back plate Available in two styles - steel tooth and carbide grit Made and designed in USA by Greenlee Use with a power drill to cut large diameter holes for recessed lighting fixtures Saws use Greenlee arbor 37156, purchased separately

Also known as: 783310357155, 35715, GRE35715

Specifications

Type: Hole Saw
Diameter: 6 7/8 in
Material: Steel
Type: Hole Saw
Material: Steel
Diameter: 6 7/8 in