7.5KW OUTDOOR SVC ENTR PWR CTR 30A GEN MAIN 200A UTIL

Item #: 0156852

Cat #: 6382

UPC: 696471063820

Company wide:
0 in stock
Documents & Guides
7.5KW OUTDOOR SVC ENTR PWR CTR 30A GEN MAIN 200A UTIL

Overview

7.5KW OUTDOOR SVC ENTR PWR CTR 30A GEN MAIN 200A UTIL
Also known as: 696471063820, 6382, GPS6382

Specifications

Standards: California Proposition 65
Standards: California Proposition 65