Recessed Emergency Gimbal

Item #: 0156850

Cat #: BGHRDOSE8W

UPC:

Company wide:
0 in stock
Recessed Emergency Gimbal

Overview

Recessed Emergency Gimbal
Also known as: BGHRDOSE8W

Specifications

Volts DC: 6
Color: White
Wattage: 8
Material: Aluminum
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 8
Light Technology: Halogen
Color: White
Material: Aluminum
Volts AC Range: 120 - 277