8W T5 Fluorescent Lamp, 40K

Item #: 0156843

Cat #: S1904

UPC: 045923019043

Company wide:
0 in stock
8 Watt; T5; Preheat Fluorescent; 4000K Cool White; 62 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

8 Watt; T5; Preheat Fluorescent; 4000K Cool White; 62 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

The SATCO T5 preheat fluorescent lamp makes use of a magnetic ballast to preheat the tube for a few seconds, before high Voltage is applied to strike the mercury arc. Preheating allows the current to flow through each electrode. No additional power is applied across the electrodes during operation.

Also known as: 045923019043, S1904, SATS1904

Specifications

Lumens: 380
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 62
Shape: T5 (Tubular)
Wattage: 8
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Lumens: 380
Color Rendering Index (CRI): 62
Wattage: 8
Dimmable: No
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)