Data Interface Port

Item #: 0156820

Cat #: HGF5ETHETHSS

UPC: 783510159474

$ 1468.32 EA
Company wide:
0 in stock
Dual Eth Prog Port Gf 4x, Bulletin A70e (intersafe Data Interface Ports), Size/dims: 143x176x24mm, Material/finish: Ss Type 304

Overview

Dual Eth Prog Port Gf 4x, Bulletin A70e (intersafe Data Interface Ports), Size/dims: 143x176x24mm, Material/finish: Ss Type 304

InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.

Also known as: 783510159474, HGF5ETHETHSS, HOFHGF5ETHETHSS

Specifications

Finish: Brushed
Material: Stainless Steel 304
Weight: 3.400 lb
Finish: Brushed
Weight: 3.400 lb
Material: Stainless Steel 304