SLIM WALLPACK 62W COOL LED 120 TO 277V WHITE WP3

Item #: 0156803

Cat #: SLIM62W

UPC: 019813104300

$ 761.40 EA
Company wide:
0 in stock
Documents & Guides
Covers footprint of most traditional wallpacks Easy installation with hinged access, bubble level and multiple conduit entries. Tight-lock gasket keeps elements out. 100,000-hour LED lifespan. 5-Year warranty.

Overview

Covers footprint of most traditional wallpacks Easy installation with hinged access, bubble level and multiple conduit entries. Tight-lock gasket keeps elements out. 100,000-hour LED lifespan. 5-Year warranty.
Also known as: 019813104300, SLIM62W, RABSLIM62W

Specifications

Type: Wallpack
Wattage: 62
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Light Technology: LED
Wattage: 62
Color: Bronze