
TMC2X Connector, 3", Hazardous Locations, Aluminum
Item #: 0156783
Cat #: TMC2X-300325A
UPC:
Company wide:
0
in stock
Documents & Guides
TMC2X Connector, 3", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 3", Cable Armor Diameter: 2.49" - 2.97", Cable Jacket Diameter: 2.62" - 3.25", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Overview
TMC2X Connector, 3", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 3", Cable Armor Diameter: 2.49" - 2.97", Cable Jacket Diameter: 2.62" - 3.25", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-300325A, APPTMC2X300325A
Specifications
| Diameter: | 3 in |
| Material: | Aluminum |
| Diameter Range: | 2.490 - 2.970 in, 2.620 - 3.250 in |
| Diameter: | 3 in |
| Diameter Range: | 2.490 - 2.970 in, 2.620 - 3.250 in |
| Material: | Aluminum |