
TMC2X Connector, 1-1/2", Hazardous Locations, Aluminum
Item #: 0156781
Cat #: TMC2X-150190A
UPC:
Company wide:
0
in stock
Documents & Guides
TMC2X Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.49" - 1.72", Cable Jacket Diameter: 1.57" - 1.90", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Overview
TMC2X Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.49" - 1.72", Cable Jacket Diameter: 1.57" - 1.90", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-150190A, APPTMC2X150190A
Specifications
| Diameter: | 1 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 1.490 - 1.720 in, 1.570 - 1.900 in |
| Diameter: | 1 1/2 in |
| Diameter Range: | 1.490 - 1.720 in, 1.570 - 1.900 in |
| Material: | Aluminum |