Miniature Lamp, S8, 26.8W, 12.8V, BA15s Base

Item #: 0156770

Cat #: 1156

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Lamp, Automotive, S8, 26.8 Watt, 12.8 Volt, Single Contact Bayonet BA15s Base

Overview

Miniature Lamp, Automotive, S8, 26.8 Watt, 12.8 Volt, Single Contact Bayonet BA15s Base
Also known as: 1156, SUN1156

Specifications

ANSI Code: 1156
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Shape: S8 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 26.880
Base: Bayonet (BA15s)
ANSI Code: 1156
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA15s)
Type: Miniature, Indicator
Shape: S8 (Straight)
Wattage: 26.880