EconoTrough, 3R, Raintight Wireway, 10x10x196

Item #: 0156760

Cat #: F101096RTGV

UPC: 783510138332

$ 918.57 EA
Company wide:
0 in stock
EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 10" x 10" x 196"

Overview

EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 10" x 10" x 196"

The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138332, F101096RTGV, HOFF101096RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Width: 10 in
Length: 96 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 10 in
Material: Steel
Color: Plain
Length: 96 in
Height: 10 in
IP/NEMA Rating: NEMA 3R