Terminal Block, Fused, Type G, 5 x 20mm, LED Indicator, 12-30V AC/DC
Item #: 0156676
Cat #: 3046090
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Terminal Block, Fused, Type G, 5 x 20mm, 6.3 Amp, LED Indicator, 12 - 30 Volt AC/DC
Overview
Terminal Block, Fused, Type G, 5 x 20mm, 6.3 Amp, LED Indicator, 12 - 30 Volt AC/DC
Also known as: 3046090, PHE3046090
Specifications
Type: | Terminal Block, Fused, LED |
Mounting: | DIN Rail |
Color: | Black |
Class: | G |
Amps: | 6.300 |
Volts AC Range: | 12 - 30 |
Volts DC Range: | 12 - 30 |
Type: | Terminal Block, Fused, LED |
Color: | Black |
Amps: | 6.300 |
Volts DC Range: | 12 - 30 |
Mounting: | DIN Rail |
Class: | G |
Volts AC Range: | 12 - 30 |
Customer Reviews
No reviews for this product
(0)