nVent CADDY Cat HP J-Hook with Shot-Fire Bracket, 2" dia

Item #: 0156675

Cat #: CAT32HPSF

UPC: 782856866169

$ 9.96 EA
Company wide:
0 in stock
Documents & Guides
J-Hook with Shot-Fire Bracket, Diameter: 2", Steel, 50 Pack

Overview

J-Hook with Shot-Fire Bracket, Diameter: 2", Steel, 50 Pack

Ideal combination of Innovatieve CADDY fasteners for concrete ceiling or deck applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856866169, CAT32HPSF, CDYCAT32HPSF

Features & Benefits

  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Complete with shot-fire bracket and pre-assembled drive pin from DEWALT®
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Complies with EN 50174-2

Specifications

Material: Steel
Height: 5.500 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 5.500 in