3/4 IN INSUL LFMC CONN WR MESH

Item #: 0156649

Cat #: STB75SR

UPC: 781381513678

$ 90.23 EA
Company wide:
0 in stock
STB Series Straight Liquidtight Connector With Wire Mesh Strain Relief, Size: 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Insulation: Insulated Throat, Dimensions: 1.5 IN Length X 1.5 IN Height, Thread Length: 0.63 IN, Outside Di

Overview

STB Series Straight Liquidtight Connector With Wire Mesh Strain Relief, Size: 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Insulation: Insulated Throat, Dimensions: 1.5 IN Length X 1.5 IN Height, Thread Length: 0.63 IN, Outside Di
Also known as: 781381513678, STB75SR, APPSTB75SR

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel