Pull Slick™ Rope

Item #: 0156642

Cat #: PS916-1200

UPC: 696859101311

$ 7200.00 EA
Company wide:
1 in stock
Documents & Guides
Pull Slick™ Rope, Diameter: 9/16", Length: 1200', Strength: 39K lbs

Overview

Pull Slick™ Rope, Diameter: 9/16", Length: 1200', Strength: 39K lbs

An innovative high performance fiber pulling rope.

Also known as: 696859101311, PS916-1200, ITOPS9161200

Specifications

Diameter: 9/16 in
Length: 1200 ft
Type: Pull Rope
Diameter: 9/16 in
Type: Pull Rope
Length: 1200 ft