Pull Slick™ Rope

Item #: 0156641

Cat #: PS916-900

UPC: 617209995701

$ 5400.00 EA
Company wide:
5 in stock
Documents & Guides
Pull Slick™ Rope, Diameter: 9/16", Length: 900', Strength: 39K lbs

Overview

Pull Slick™ Rope, Diameter: 9/16", Length: 900', Strength: 39K lbs

Avoid costly wire pulling breaks with high-performance synthetic fiber wire pulling rope.

Also known as: 617209995701, PS916-900, ITOPS916900

Specifications

Diameter: 9/16 in
Length: 900 ft
Type: Pull Rope
Diameter: 9/16 in
Type: Pull Rope
Length: 900 ft