Gear Punch Kit

Item #: 0156638

Cat #: GP123

UPC: 617209995732

$ 660.00 EA
Company wide:
5 in stock
Documents & Guides
Gear Punch Kit, Diameters: 2-1/2"-4"

Overview

Gear Punch Kit, Diameters: 2-1/2"-4"

iTOOLco’s punch and die sets make quick work of punching conduit holes.

Cleaner, quicker and easier cut for 1/2″ thru 6″ dies.

Rated for 10 gauge stainless steel, mild steel, and aluminum.

Also known as: 617209995732, GP123, ITOGP123

Specifications

Diameter: 2 3/4 in, 3 in, 3 1/4 in, 3 3/4 in, 3 1/2 in, 4 in, 2 1/2 in
Type: Kit, Knockout Punch
Diameter: 2 3/4 in, 3 in, 3 1/4 in, 3 3/4 in, 3 1/2 in, 4 in, 2 1/2 in
Type: Kit, Knockout Punch