1-5/8" x 3-1/4" Strut with Elongated Holes, Steel, Hot Dip Galvanized

Item #: 0156616

Cat #: P5000T 10HG

UPC: 702316514041

Company wide:
0 in stock
Documents & Guides
1-5/8" x 3-1/4" Strut with 1-1/8IN X 9/16IN Elongated Holes on 2 Inch CENTERS, Deep Strut, Steel, Hot Dip Galvanized

Overview

1-5/8" x 3-1/4" Strut with 1-1/8IN X 9/16IN Elongated Holes on 2 Inch CENTERS, Deep Strut, Steel, Hot Dip Galvanized

Steel conforms to ASTM A1011 SS GR 33, Finish

Also known as: 702316514041, P5000T 10HG, PSTP5000T10HG

Specifications

Depth: 3 1/4 in
Material: Steel
Length: 10 ft
Width: 1 5/8 in
Finish: Hot Dipped Galvanized
Depth: 3 1/4 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1 5/8 in