DURA-BLOK ROOFTOP SPT, DBE SERIES, 5 1/2"-12" H, 6" W

Item #: 0156612

Cat #: DBE10-12

UPC: 782051500370

$ 169.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Dura-Blok support base with rod riser and channel, 12" H x 9.35" L x 6" W, Cast iron, Electro-plated

Overview

Eaton B-Line series Dura-Blok support base with rod riser and channel, 12" H x 9.35" L x 6" W, Cast iron, Electro-plated

Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more.

Also known as: 782051500370, DBE10-12, BLIDBE1012

Specifications

Material: Steel
Length: 9.600 in
Material: Steel
Length: 9.600 in