Heater Interior, Multi-Wattage 208V, w/Grill, White

Item #: 0156548

Cat #: PAW2022I-W

UPC: 093319005132

$ 311.41 EA
Company wide:
38 in stock
Documents & Guides
Pic-A-Watt Series Wall Heater, 208V, 500, 750, 1000, 1250, 1500, 1750, & 2250 Watts, 2.4 - 10.8 Amps, Color: White, ***Interior and Grill Only (No Wall Can)***

Overview

Pic-A-Watt Series Wall Heater, 208V, 500, 750, 1000, 1250, 1500, 1750, & 2250 Watts, 2.4 - 10.8 Amps, Color: White, ***Interior and Grill Only (No Wall Can)***

The Original Multi-Watt steel fin heater and our most popular heater for single family residences and upscale condominiums. King’s exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. Perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble-free operation. PAW comes with five year warranty and 30+ year history of reliability. Interior & grill only, wall can sold separately. Original Pic-A-Watt® Element. Multiple wattage options, to tailor to a room’s specific heating requirements. Patented Smart Limit Protection®. Whisper Quiet Squirrel Cage Blower. Proudly made in the USA. 5 Year Warranty.

Also known as: 093319005132, PAW2022I-W, KNGPAW2022IW

Specifications

Wattage: 750, 1500, 500, 1750, 2250, 1000, 1250
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 750, 1500, 500, 1750, 2250, 1000, 1250
Volts AC: 208
Color: White
Mounting: Wall