PLATT logo

12/2 MC, Aluminum Flex, Stranded Copper, w/Ground, BK, WH, GR

Item #: 0156544
Cat #: AL58-42-L00
UPC: 077680364968
$ 2.38 FT
Company wide:
9,500 in stock
Documents & Guides
12/2 Copper Conductors with Ground, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .641". Includes: 16 AWG Twisted jacketed pair Purple/Pink). A.K.A.: Luminary Cable

Overview

12/2 Copper Conductors with Ground, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .641". Includes: 16 AWG Twisted jacketed pair Purple/Pink). A.K.A.: Luminary Cable
MC Luminary Cable® Type MC-PCS. Armor: Interlocking Aluminum Strip. Stranded Copper Conductors. 2 Conductors, 12 AWG. Colors: Black, White, Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Pink). 250 FT. Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits. May be surface mounted, fished and/or embedded in plaster. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042, NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. Federal Specification A-A-59544 (formerly J-C-30B). Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1).
Also known as: 077680364968, AL58-42-L00, AFCAL5842L00, Luminary Cable

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12, 16
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)