This product has been discontinued.

Fuse, 6 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V
Item #: 0156506
Cat #: GMC-6A
UPC: 051712143295
Company wide:
0
in stock
Discontinued
Documents & Guides
Fuse, 6 Amp Medium Time-Delay Glass, 5mm x 20mm, 250VFuse, 6 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard
Overview
Fuse, 6 Amp Medium Time-Delay Glass, 5mm x 20mm, 250VFuse, 6 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard
Also known as: 051712143295, GMC-6A, BUSGMC6A
Specifications
| Amps: | 6 |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Type: | Glass, Electronic |
| Speed: | Medium Time Delay |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Amps: | 6 |
| Length: | 20 mm |
| Speed: | Medium Time Delay |
| Volts AC: | 125 |
| Diameter: | 5 mm |
| Type: | Glass, Electronic |
| Mounting: | Cartridge |