Slide Dimmer, Fluorescent, Preset, Nova T, Beige

Item #: 0156445

Cat #: NTF-10-BE

UPC: 027557682862

$ 203.31 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Beige

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Beige

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in beige

Also known as: 027557682862, NTF-10-BE, LUTNTF10BE

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 1000
Amps: 16
Type: Slide, Preset, Single-Pole
Mounting: Surface
Color: Beige
Amps: 16
Volts AC: 120
Poles: 1
Wattage: 1000