Slide Dimmer, 600W, Incandescent, Nova T, Ivory

Item #: 0156420

Cat #: NT-600-IV

UPC: 027557392273

$ 55.25 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Ivory

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Ivory

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in ivory

Also known as: 027557392273, NT-600-IV, LUTNT600IV

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Wattage: 600
Mounting: Surface
Color: Ivory
Light Technology: Halogen
Volts AC: 120
Poles: 1
Dimmable: Yes
Family / Style: Nova T